Zoro Homepage

Palm Working Gloves, Cotton/Latex, Red, 100 PK

  • Mfr # RPG-100-X-S

  • Zoro # G907987036


product price: $54.35
/pk 100, $0.54/ea

Key Features

Glove Coating Material
Cotton/Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPG-100-X-S
Zoro #
G907987036
UPC #
810054454571
Country of Origin
China

Details

Item
Palm Working Gloves
Color
Red
Glove Coating Material
Cotton/Latex

Description

Developed for ultimate grip and durability, Xpose Safety Working Gloves set the standard for high performance safety on the job. Made from 100% knit cotton and coated with rubber latex across the palm and fingers, these gloves are a dependable favorite for home improvement, manual labor, skilled labor, and professionally contracted work crews.FEATURES and BENEFITS:100% Knit CottonRubber Coated with LatexReusable and WashableCrinkle Pattern for Improved GripOne Size Fits AllPREVENT OCCUPATIONAL INJURIESWearing gloves lowers the risk of occupational hand injuries by up to 70%. Cuts and punctures are the most common hand injury, representing 40% of all reported hand injuries on the job. Statistically, hand injuries cost employers 6 times more than the cost of outfitting their entire workforce with proper hand protection.PROTECTION FOR HANDS100% knit cotton is moisture wicking to keep your hands dry while absorbing sweat on the job. Breathable and fast drying. Guard your hands against scrapes, scratches, cuts, abrasions, sparks, burns, frost, heat, cold, and potential nerve damage.SUPERIOR DURABILITYDesigned for durability with high abrasion resistance and tear resistance. Washable and reusable for use on multiple jobs.IMPROVED GRIP AND DEXTERITYEngineered with an extremely high level of dexterity and tactile responsiveness due to the flexible latex palm and finger coating. A crinkle pattern on the rubber delivers added grip and stability, especially for wet or slick objects.PROFESSIONAL PERFORMANCEOne size fits all gloves for men and women who like to get their hands dirty - without getting their hands too dirty. Ideal for home repairs, construction, welding, gardening, electrical, machinist, mechanic, warehousing, delivery, heavy equipment operation, and general handling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.