Parking Block, Rubber, 2 in Height, 22 in Length, Yellow/Black, 24 PK

  • Mfr # PBSY-2-24-X

  • Zoro # G715917645


product price:  $465.99
/pk 24, $19.42/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Color
Yellow/Black
Material
Rubber
Height
2 in
Length
22 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBSY-2-24-X
Zoro #
G715917645
UPC #
810154642137
Country of Origin
China

Dimensions

Height
2 in
Length
22 in
Width
6 in

Details

Item
Parking Block
Color
Yellow/Black
Material
Rubber

Description

Tired of misjudging your parking and hitting the wall or stored items? Or maybe you're tired of watching a certain family member do it over and over again? Introducing our new and improved Parking Block - an upgraded solution for safeguarding vehicles, property, and people.


  • NEW & IMPROVED DESIGN -- New and improved car stop parking bumpers upgraded with countersunk holes for easy semi-permanent installation. ENHANCED VISIBILITY -- White or yellow reflective indicators on the parking bump guide you to the perfect spot in any lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.