Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parking Block, Rubber, 4 in Height, 48 in Length, Black/Yellow

  • Mfr # PBSY-4-X

  • Zoro # G315212591


product price: $39.09
/ea

Key Features

Material
Rubber
Height
4 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBSY-4-X
Zoro #
G315212591
UPC #
810054457947
Country of Origin
China

Dimensions

Height
4 in
Length
48 in
Width
6 in

Details

Item
Parking Block
Color
Black/Yellow
Material
Rubber

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.