Parking Block, Rubber, 4 in Height, 72 in Length, Black/Yellow 10 PK

  • Mfr # PBS-6-10-X-S

  • Zoro # G915917797


product price:  $529.99
/pk 10, $53.00/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Material
Rubber
Height
4 in
Length
72 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PBS-6-10-X-S
Zoro #
G915917797
UPC #
810054455202
Country of Origin
China

Dimensions

Height
4 in
Length
72 in
Width
6 in

Details

Item
Parking Block
Color
Black/Yellow
Material
Rubber

Description

Reduce impact damage and wear & tear to vehicles with this 6 ft. rubber wheel stop from Xpose Safety. One extra wide piece can safely support a max load capacity of 44,000 lbs when properly installed. Create permanent or temporary parking assistance in garages, warehouses, business lots and beyond.


  • NEW & IMPROVED DESIGN -- New and improved car stop parking bumpers upgraded with countersunk holes for easy semi-permanent installation. ENHANCED VISIBILITY -- White,blue or yellow reflective indicators on the parking bump guide you to the perfect spot in any lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.