Parking Block, Rubber, 6 in Height, 72 in Length, Black/White 6 PK

  • Mfr # PBSW-6-6-X

  • Zoro # G915917810


product price: $367.99
/pk 6, $61.33/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Material
Rubber
Height
6 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PBSW-6-6-X
Zoro #
G915917810
UPC #
810054457886
Country of Origin
China

Dimensions

Height
6 in
Length
72 in
Width
6 in

Details

Item
Parking Block
Color
Black/White
Material
Rubber

Description

Tired of misjudging your parking and hitting the wall or stored items? Or maybe you're tired of watching a certain family member do it over and over again? Introducing our new and improved Parking Block - an upgraded solution for safeguarding vehicles, property, and people.


  • NEW & IMPROVED DESIGN -- New and improved car stop parking bumpers upgraded with countersunk holes for easy semi-permanent installation. ENHANCED VISIBILITY -- White,blue or yellow reflective indicators on the parking bump guide you to the perfect spot in any lighting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.