PG500, Disposable Gloves, Poly, Powder-Free, L, 10 PK, Clear

  • Mfr # PG500L-10-X-S

  • Zoro # G407986881


product price: $35.15
/pk 10, $3.51/ea

Key Features

Size
L
Color
Clear
Material
Poly
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PG500L-10-X-S
Zoro #
G407986881
UPC #
810054452492
Country of Origin
China

Dimensions

Size
L

Details

Item
Disposable Gloves
Color
Clear
Material
Poly
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
PG500

Description

Maintain sanitary conditions and handle hundreds of different applications with these polyethylene gloves from Xpose Safety, durably constructed for long-lasting single usage. Use them as: cleaning gloves, kitchen gloves, medical gloves, cooking gloves, exam gloves, food prep gloves, surgical gloves, hair dye gloves, safety gloves, industrial and waste disposal gloves and more.PRODUCT FEATURES:500 Count or 5,000 Count 10 boxesPolyethylene MaterialSize Medium or LargeLoose FitPowder and Latex-FreeFood GradeFDA ApprovedKEEP CLEAN AND CARRY ONEquip yourself for versatile light duty workplace and household applications with these disposable gloves. Keep your hands and whatever you're working with free from bacteria and contamination.SAFE AND LATEX-FREEThe powder-free, latex-free polyethylene material is the safest option to avoid triggering allergic reactions or outbreaks in people with skin disorders or sensitivity.FOR TASKS THAT REQUIRE CONSTANT GLOVE-CHANGING:Home food prepKitchen prepRestaurant workSanitary food handlingCleaning and housekeepingButchers and deli countersDishwashingCounter tasksNursing and Healthcare applicationsIndustrial applicationsWaste disposalVolunteer workMeet challenges head-on and overcome obstacles with the reliable safety and security of Xpose Safety products!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.