Zoro Homepage

PGL500, Disposable Gloves, Low Density Polyethylene, M, 2 PK, Clear

  • Mfr # PGL500-M-2-X-S

  • Zoro # G007986786


product price: $11.29
/pk 2, $5.65/ea

Key Features

Color
Clear
Material
Low Density Polyethylene
Series
PGL500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGL500-M-2-X-S
Zoro #
G007986786
UPC #
810054452669
Country of Origin
China

Dimensions

Size
M

Details

Item
Disposable Gloves
Color
Clear
Material
Low Density Polyethylene
Series
PGL500

Description

Keep your hands clean and keep food in sanitary condition with Clear Poly Gloves. These transparent plastic gloves are made from low density polyethylene LDPE for flexibility and unrestricted movement and comfort.PRODUCT FEATURES:500 CountLDPE PlasticSingle UseFood SafeNon-SterileLoose FitEmbossed FinishAvailable in Medium and LargeBENEFITS OF LOW DENSITY POLYETHYLENE LDPELDPE plastic is flexible with low tensile strength, meaning it can withstand a lot of stretch before it breaks. The material is moisture resistant, chemical resistant, and resistant to high temperatures.FOOD SERVICE AND FOOD HANDLINGThese single-use disposable gloves create a sanitary barrier between skin and food. Ideal for food preparation, kitchen use with raw meat, and food service that requires frequent glove changing, like sandwich and sub making. Keeps your hands and under fingernails clean. Non-toxic and odor free.BETTER FOR GRIPPINGAn embossed exterior makes these disposable gloves the superior choice over nitrile and rubber gloves when it comes to food prep and food handling. Handle sticky work with ease. Pick up and place small toppings with perfect precision.MULTIPURPOSE CLEAR GLOVESUse them for hair dye and hair coloring, painting and staining, DIY home projects, arts and crafts, counter tasks, dishwashing, cleaning, and any situation where you want to minimize cleanup at the end. Great for eating wings, saucy ribs, crab legs, seafood, and more.Clear poly gloves are economical, cost-effective, and create a smaller footprint compared to nitrile, rubber, and latex gloves.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.