Shop XPOSE SAFETY
See all product information
Create Account
Police Line Do Not Enter Tape Roll, 3 Inch Wide x 1000 Feet, Yellow w/Black Letters, 48 Rolls, 48PK
- Mfr # PPLT-48-X
- Zoro # G222914915
product price:
$
362.99
/pk of 48, $7.56/ea
Free Shipping & Returns
Key Features
Material
PVC
Safety Tape Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPLT-48-X
- Zoro #
- G222914915
- UPC #
- 810154642038
- Country of Origin
- China
- Item
- Safety Tape
- Material
- PVC
- Safety Tape Color
- Yellow
Description
INDUSTRIAL GRADE POLICE LINE DO NOT CROSS TAPE - Establish a perimeter and warn employees & passersby of hazardous areas to look out for with this industrial grade police line do not cross tape. Large, bold black lettering stands out clearly on a yellow background and is visible from 200 feet. WORKPLACE & JOB SITE SAFETY - Prevent injury & accidents and make safety the #1 priority. Ideal for contractor work, construction sites, traffic hazards, crime scene investigations, bio-hazardous materials, chemical spills, danger zones and restricted areas. ULTRA HIGH VISIBILITY YELLOW - Designed with an ultra high visibility, vivid yellow color that is instantly noticeable from a distance during the day, at night and in rainy or stormy weather conditions. Unroll the tape, cut to desired length and wrap/tie as needed. TOUGH, DURABLE, EASY TO USE - Xpose Safety Do Not Cross tape is engineered for all-weather resiliency and put through a rigorous testing process to ensure it won't tear or sag easily once installed. Heavy black & yellow dyes are resistant to fading and UV damage. 48 EXTRA LARGE TAPE ROLLS - The tape is 3 inches wide for maximum legibility and visibility from a distance. It unrolls smoothly and easily from the spool, saving you time and effort on the job. Each 1000 ft. roll can mark a perimeter for up to 62,500 sq. ft of space. Bring an extra layer of safety and security to construction sites, hazardous materials and restricted areas with industrial grade ‘POLICE LINE DO NOT CROSS’ tape from Xpose Safety . This vibrant high-vis tape is designed to warn and mark off dangerous or secured areas indoors and outdoors in all environmental conditions. PRODUCT FEATURES: High Visibility Yellow Tape Bold Black ‘POLICE LINE DO NOT CROSS’ Lettering Resists Tearing and Sagging All-Weather Resilience Made from Vinyl 3 Inches Wide Each 1000’ Roll = 62,500’ Sq. Ft. Perimeter (x2) Wrap, tie or tack this tape up to create barriers and barricades around important areas. An essential safety tool for contractors, utility & maintenance workers, road & construction crews, police & crime scene investigators, first responders and people working in public safety. Large, black block lettering on a yellow background provides strong, dramatic contrast that is clearly visible from a distance. WON’T BREAK DOWN Xpose Safety Police Line Do Not Cross tape is designed to take a beating and keep on going. Durable vinyl material is made to be pummeled by wind, rain, snow and scorching sunlight without ripping or sagging out of place. EASY TO USE At the same time, the tape is easy to manipulate and tear by hand as you go about establishing your perimeter. AUTHENTIC TAPE Purchase the real deal for your next themed event! police Line Do Not Cross tape is the perfect prop for Halloween, CSI decorations, murder mystery parties, science-themed birthday parties and more. Overcome workplace hazards and dangerous job site challenges with the reliable safety & security of Xpose Safety products!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.