
Privacy Fence Screen 5'x 50', Black
Mfr # PS-550BK-X
Zoro # G216291732
product price: $53.99
/eaKey Features
Length
16 in
Color
Black
Width
20 in
Material
Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PS-550BK-X
Zoro #
G216291732
UPC #
810154648375
Country of Origin
China
Dimensions
Length
16 in
Height
8 in
Width
20 in
Details
Item
Privacy Screen
Color
Black
Material
Mesh
Description
Our privacy screens are made from high-quality mesh weave fabric that resists wind and UV damage. It provides a barrier against 90% of visibility, plus: dust/debris, leaves, garbage and animal interlopers from deer to dogs.Whether you want some additional privacy so your children can play undisturbed in the backyard or you want some extra shade for your garden, plant nursery or your furry friends - weve got you covered. Our versatile screen mesh can be used virtually anywhere, including Florida rooms, carports, Black lawns, backyard swimming pools, tennis and basketball courts, construction sites, scaffolds and warehouse yards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.