Zoro Homepage

Privacy Fence Screen 8'x 50', Black

  • Mfr # PS-850BK-X

  • Zoro # G716291713


product price: $71.99
/ea

Key Features

Color
Black
Length
16 in
Material
Mesh
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-850BK-X
Zoro #
G716291713
UPC #
810154648399
Country of Origin
China

Dimensions

Length
16 in
Width
20 in
Height
12 in

Details

Color
Black
Material
Mesh
Item
Privacy Screen

Description

Our privacy screens are made from high-quality mesh weave fabric that resists wind and UV damage. It provides a barrier against 90% of visibility, plus: dust/debris, leaves, garbage and animal interlopers from deer to dogs.Whether you want some additional privacy so your children can play undisturbed in the backyard or you want some extra shade for your garden, plant nursery or your furry friends - weve got you covered. Our versatile screen mesh can be used virtually anywhere, including Florida rooms, carports, Black lawns, backyard swimming pools, tennis and basketball courts, construction sites, scaffolds and warehouse yards.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.