Shop XPOSE SAFETY
See all product information
Create Account
Protective Work Gloves, 1Men's L, 14oz, , 100% Cotton, Red Fleece Lined, Brown
- Mfr # BGRF-L
- Zoro # G022915129
product price:Â
$
25.49
/ea
Key Features
Color
Brown
Glove Materials
Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BGRF-L
- Zoro #
- G022915129
- UPC #
- 743541450179
- Country of Origin
- China
- Item
- Safety Gloves
- Color
- Brown
- Glove Materials
- Cotton
Description
TOP NOTCH PROTECTION: Guard yourself against dirt, grime, cuts, accidents, and all sorts of damage while doing manual work with a pair of gloves that ensures premium protection. PREMIUM MATERIAL: Made from ultra-soft 14 ounce cotton and with a red fleece lining, ensuring maximum comfort and warmth while maintaining performance and dexterity. COMFORT & WARMTH: Not only are the gloves soft, comfortable, lightweight and easy to work in, they are also fleecy and warm for those outdoor jobs in the winter and cold weather. MULTIPURPOSE: The protection our gloves provide are second to none and great for many jobs at home or work - construction, gardening, factories, cleaning, janitorial and more! BULK SUPPLY: Included are 12 pairs, perfect for businesses and warehouses, or for a long lasting supply at home. These soft gloves combine superior protection and luxurious comfort So many factors - like cold temperatures, dirty environments, or just sheer roughness - can make even the simplest jobs feel difficult and painful. That's why we at Xpose Safety want to make sure you're having a comfortable and safe working experience at all times with our Protective Work Gloves with Fleece Lining! Get superior comfort, warmth, and safety under any condition! PRODUCT FEATURES Men's Large - Perfect for Bigger Hands Heavy Duty 14oz 100% Cotton Red Fleece Lining Brown Outer Color Pack of 12 Slip-On Cuffs for Easy On and Off Provides Extreme Warmth for Cold Weather Great for Construction, Gardening, Farming, Shipping, Janitorial and Utility Workers, and More! MAXIMUM PROTECTION When it comes to improved safety, there's no other product that can do it better! Our Work Gloves provide a layer of security that cannot be beat. Being the perfect thickness to ensure incredible guardianship to your hands but not too thick that it feels heavy and clunky on your hands. The premium cotton is the ideal material for rough, extensive use - top-notch durability to last a long time and improved strength to handle the toughest of jobs. The fleece lining keeps your hands warm under the coldest weather conditions. PERFECT FOR VARIOUS OCCASIONS With so much to offer, you'll almost always find that our gloves are the perfect choice to accompany you in any situation. Great support when you're heavy lifting so your hands don't get sore or callused, ideal protection against dirt and grime so that you don't introduce your body with harmful bacteria, an extra superior layer of thick material so you don't get cuts or bruises when doing strenuous work, enhanced warmth when working outdoors in severe weather, the list goes on and on! Expose yourself to safety with Xpose Safety !
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.