Zoro Homepage

PVC Poly Sheeting 20 ft L x 100 ft W x

  • Mfr # C-620IS-X

  • Zoro # G915917650


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
PVC
Plastic Length
20 ft
Plastic Width
100 ft
Plastic Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-620IS-X
Zoro #
G915917650
UPC #
793770170119
Country of Origin
China

Dimensions

Plastic Length
20 ft
Plastic Width
100 ft

Details

Plastic Material
PVC
Item
Poly Sheeting
Plastic Color
Clear

Description

This Plastic Poly Sheeting from Xpose Safety is made from a durable water resistant material that meets building code specs and efficiently acts as a protective barrier for a multitude of construction, agriculture and demolition projects. A heavy-duty material protects and shields nearly anything from moisture, dust, dirt, rain, snow, wind, chemicals and much more.


  • PROTECTIVE BARRIER: This is the ideal cover for heavy equipment and machinery; it acts as a protective barrier from dust, vapor, moisture, paint and more.
  • QUALITY MATERIAL: Made in the USA from industrial grade polyethylene with a 5.2mil thickness for extra durability, the tarp meets all building code specs
  • DURABLE AND STRONG: Perfect for commercial use at construction sites or for agricultural use to prevent soil erosion.
  • MULTI-USE: Aside from industrial uses, it can serve as a tarp at home and can cover boats or be used for camping, DIY projects, storm windows and more
  • WATER & WEATHER RESISTANT: Use it for indoor or outdoor projects with no problem. No matter the weather this drop cloth withstands storms and snow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.