Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retractable Barrier for Traffic Cones White/Orange 53in to 84in

  • Mfr # CBO53/84-1-X

  • Zoro # G215917640


product price: $10.79
/ea

Key Features

Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBO53/84-1-X
Zoro #
G215917640
UPC #
812412030502
Country of Origin
China

Details

Item
Traffic Safety Cone
Color
White/Orange
Material
PVC

Description

Make safety and visibility the #1 priority with this retractable cone bar from Xpose Safety. Designed to fit over traffic cones and delineator posts, this extendable bar lets you create an instant visible barrier between the public and road work, job sites, and restricted areas.


  • 53" - 84" RETRACTABLE CONE BAR - Set up a quick and easy barricade anywhere with this retractable safety bar from Xpose Safety. With an extendable telescoping design that adjusts from 53 inches up to 84 inches. Set up multiple bars between cones for longer barriers.
  • HIGHLY VISIBLE AND REFLECTIVE - Grab the attention of motorists, pedestrians, and passersby with a bright orange and white alternating pattern that catches the eye and is easy to see from afar. The safety bar is reflective for optimum visibility and safety in the dark.
  • LIGHTWEIGHT AND PORTABLE - Go anywhere and count on the dependable quality of Xpose Safety products. This retractable cone bar is made from lightweight PVC for the ultimate travel-ready portability that is always ready to pack up and carry to job sites and events.
  • SAFETY AND SECURITY BARRICADE - Use this extendable bar for a wide range of safety and security applications including marking hazardous areas, utility and road work, construction sites, parking lots, controlled areas, crosswalks, pedestrian walkways and more.
  • DIMENSIONS AND SPECS - Bar measures 53 inches (4'5") long when retracted and 84 inches (7') long when fully extended. The diameter is 2 inches and the ends of the bar have flex rings that fit over most standard traffic cones, channelizer cones, and delineator posts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products