Retractable Cone Bar Black/Yellow, 53in to 84in Length, 80PK
- Mfr # CBY53/84-80-X
- Zoro # G422915309
product price:Â
$
790.99
/pk of 80, $9.89/ea
Key Features
Color
Yellow
Material
PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CBY53/84-80-X
- Zoro #
- G422915309
- UPC #
- 840515800784
- Country of Origin
- China
- Item
- Retractable Cone Bar
- Color
- Yellow
- Material
- PVC
Description
Make safety and visibility the #1 priority with this retractable cone bar from Xpose Safety. Designed to fit over traffic cones and delineator posts, this extendable bar lets you create an instant visible barrier between the public and road work, job sites, and restricted areas. PRODUCT FEATURES: Retractable PVC Cone Bar Extends 72in - 120in 2in Outer Diameter Lightweight and Portable Yellow and Black Reflective at Night Instantly grab the attention of drivers and pedestrians with this brightly colored and highly reflective bar. Set up one (or more) bars between traffic cones and delineator posts to mark walkways and block passage to certain areas. CAUTION AND SAFETY BARRIER Cone bars are a great alternative caution/safety barrier when conditions are not ideal for caution tape or barricade netting. The flexible and durable PVC material is exceedingly resistant to harsh weather and large crowd conditions. LONGER EXTENSION The Xpose Safety cone bar is designed with longer extension than many cone bars on the market, ensuring your safety and security needs are fully met. VERSATILE USES: Road and utility work Construction sites Pedestrian walkways Crosswalks Security and law enforcement Parking and events Airports Industrial job sites Traffic control Emergency response Overcome workplace hazards and dangerous job site challenges with the reliable safety & security of Xpose Safety products!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.