Retractable Cone Bar, PVC, 53-84" Length, Orange/White 20 PK

  • Mfr # CBO53/84-20-N-S

  • Zoro # G407986676


product price: $216.99
/pk 20, $10.85/ea
Free Shipping & Returns

Key Features

Color
Orange/White
Material
PVC
Outside Dia.
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBO53/84-20-N-S
Zoro #
G407986676
UPC #
810054454328
Country of Origin
China

Dimensions

Length
53-84"
Outside Dia.
2"

Details

Item
Retractable Cone Bar
Color
Orange/White
Material
PVC

Description

Make safety and visibility the #1 priority with this retractable cone bar from Xpose Safety. Designed to fit over traffic cones and delineator posts, this extendable bar lets you create an instant visible barrier between the public and road work, job sites, and restricted areas.PRODUCT FEATURES:Retractable PVC Cone BarExtends 53 in - 84 in 2 in Outer DiameterLightweight and PortableOrange and WhiteReflective at NightInstantly grab the attention of drivers and pedestrians with this brightly colored and highly reflective bar. Set up one or more bars between traffic cones and delineator posts to mark walkways and block passage to certain areas.CAUTION AND SAFETY BARRIERCone bars are a great alternative caution/safety barrier when conditions are not ideal for caution tape or barricade netting. The flexible and durable PVC material is exceedingly resistant to harsh weather and large crowd conditions.LONGER EXTENSIONThe Xpose Safety cone bar is designed with longer extension than many cone bars on the market, ensuring your safety and security needs are fully met.VERSATILE USES:Road and utility work Construction sites Pedestrian walkways Crosswalks Parking and events AirportsIndustrial job sitesTraffic control Emergency responseOvercome workplace hazards and dangerous job site challenges with the reliable safety and security of Xpose Safety products!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.