Rubber Speed Bump 72inL x 12inW x 2inH, 6PK

  • Mfr # RSH-6-6-X

  • Zoro # G422915217


product price: $603.99
/pk 6, $100.67/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSH-6-6-X
Zoro #
G422915217
UPC #
840515800951
Country of Origin
China

Description

Product details Make safety and visibility the #1 priority with this 6 ft. speed bump strip from Xpose Safety. Portable design can be used on any surface with vehicle traffic including roads, highways, parking lots and parking garages. Pre-drilled mounting holes allow for permanent installation in asphalt or concrete. PRODUCT FEATURES: Dimensions: 72in L x 12in H x 2in W High Visibility and Reflective Heavy Duty Textured Rubber Cable Protective Channels Modular Interlocking Design USE WITH ‘XPOSE SAFETY’ BUMP END CAP Modular interlocking design means you can lay as many of these 6 ft. bumper strips next to each other as you need. Use with Xpose Safety bump caps on both ends create a smooth and easy approach to the speed bump. INDUSTRIAL GRADE RUBBER We use high-density rubber with a textured pattern that offers superior skid resistance and safer weight distribution than concrete or plastic products. It helps to reduce vibration when driving in and out, protecting both your vehicle and the terrain. Industrial grade means it is resistant to extreme temperature, moisture damage, sunlight, cracking, oil, solvents, gas and the seasonal weather changes. PERMANENT OR TEMPORARY INSTALLATION Use 4 expansion bolts in the pre-drilled holes to permanently mount the speed bump to concrete or asphalt in high-traffic areas. Ideal for curbs, garages, loading docks and home driveways as well as utility applications. Hardware not included. Overcome workplace hazards and dangerous job site challenges with the reliable safety and security of Xpose Safety. 6 FT SPEED BUMP STRIP - Create a safer environment by reducing the speed of moving vehicles with this 6 ft speed hump. Place one or more speed bumps as needed on roads, highways, parking lots, parking garages and construction sites to control traffic flow. HIGH VISIBILITY REFLECTIVE - Designed with alternating yellow strips that offer high visibility during the daytime even from a distance. Six embedded reflective beads within the speed bumps reflect light to catch the eye at night and in low visibility conditions. HEAVY DUTY CABLE PROTECTION - Made from heavy duty rubber with a textured surface that evenly disperses the weight of cars, trucks and heavy utility vehicles while offering traction and grip. Dual channel grooves protect and prevent damage to road cables. MODULAR INTERLOCKING - These industrial grade rubber bumper strips are engineered with a modular interlocking system that lets you link as many 6 ft. pieces together as you want side-by-side. Designed to be fitted with textured rubber end caps on both ends. PORTABLE OR PERMANENT - Transfer the bumper strips from job site to job site or move them around as needed to manage the flow and speed of vehicle traffic. Four pre-drilled mounting holes allow for permanent installation in concrete or asphalt (hardware not included).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.