Shop XPOSE SAFETY
See all product information
Create Account
Ruby Italian Spring Twine, 4-Ply 1/2 lb Waxed Cord, Upholstery & Furniture Repair, 2PK
- Mfr # IST-12-2-X-N-S
- Zoro # G322915140
product price:
$
53.65
/pk of 2, $26.83/ea
Key Features
Rope Item
Spring Twine
Rope Material
Nylon
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IST-12-2-X-N-S
- Zoro #
- G322915140
- UPC #
- 810054455523
- Country of Origin
- China
Details
- Rope Item
- Spring Twine
- Rope Material
- Nylon
- Color
- Brown
Description
Ruby Italian spring twine has been trusted since the early 1900’s for its unmatched ability to tie down springs in the making and repair of high-quality furniture. Imported from Italy. Ready to elevate your next DIY project or professionally commissioned piece. PRODUCT FEATURES: 4-Ply Strength Wax Finish Lightweight Durable & Resilient Easy to Handwork TYING COIL SPRINGS FOR UPHOLSTERYThe goal with upholstery spring tying (both coil and zigzag) is to shape the seat and connect all the springs together so they move as one unit. You may need to retie springs several times to get them in the appropriate position and tight enough so they don’t feel bouncy when you sit down. Coil springs must be tied down firmly across their tops to prevent them from slipping sideways out of position. Tie at a uniform height so that each spring's upward expansion is controlled. Before tying, springs usually stand about 1.5 in. above the normal height. Firm springs are tied at freestanding height (1.5 in. above normal height). Medium springs are generally tied 1 in. below normal height, and soft springs 2 in. below normal height. LARGEST SELECTION IN SAFETY Our distribution center is located in Bloomfield, New Jersey and is fully stocked with the latest in premium safety, construction, and industrial supplies. We have large in-stock selection, helping you consolidate your purchasing with a single reliable source. As a major direct importer and distributor, is safe to say that All In Safety offers the lowest prices on premium safety products anywhere on the market. We also offer a bulk pricing discount program. Ensure the safety of your people while safeguarding your bottom line.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.