Zoro Homepage

Safety Privacy Fence - 4' x 100' - Green

  • Mfr # SFG-4100-X

  • Zoro # G107986693


product price: $30.59
/ea

Key Features

Height
4'
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFG-4100-X
Zoro #
G107986693
UPC #
810054450306
Country of Origin
China

Dimensions

Height
4'
Length
100'

Details

Color
Green
Item
Safety Fence

Description

Our lightweight, durable safety netting provides an instant customizable solution for diverse needs around the home or job site. Use it as a barrier around pools, patios, decks, and porches as well as road work, construction sites, and hazardous areas. UV-resistant plastic material is designed to withstand both scorching heat and frigid wet weather conditions with lasting resilience.PRODUCT FEATURES:Visible Orange Safety Netting2.25 in x 1.78 in Mesh OpeningsEasy to Cut and ResizeUV-Resistant PlasticAvailable Sizes: 4' x 100' and 4' x 50'Available Colors: Green and OrangeThe netting is easy to unroll, install and remove once you no longer need it. Use T-posts or stakes set four feet apart for improved stability, and to prevent the net from sagging or collapsing due to windy weather, physical stress, or snow buildup.AROUND THE HOME AND GARDENUse it to keep the dogs in, keep the pests out, block a hole in your tree line, protect your garden and flowerbeds, reduce snow cover on the driveway, or build a chicken coop or livestock enclosure.ON THE JOB SITEUse it for crowd control at large events, visual security barrier, block off construction sites, guard hazardous areas, protect freshly laid concrete or paved asphalt, establish a walking path, reduce snow cover on the road, and much more.Overcome workplace hazards and dangerous job site challenges with the reliable safety and security of Xpose Safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.