Sand Bags, Polypropylene, 44 in Height, 26 in Length, Orange 3 PK

  • Mfr # DLRB-BLU-42-3-X-S

  • Zoro # G215917794


product price:  $64.79
/pk 3, $21.60/ea

Key Features

Color
Orange
Material
Polypropylene
Height
44 in
Length
26 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DLRB-BLU-42-3-X-S
Zoro #
G215917794
UPC #
810154645145
Country of Origin
China

Dimensions

Height
44 in
Length
26 in
Width
14 in

Details

Item
Sand Bags
Color
Orange
Material
Polypropylene

Description

Make safety and visibility the #1 priority with Xpose Safety delineator posts. Delineator posts alert pedestrians and motorists of potential hazards and risks on the road. Theyre also used for directing traffic and crowd control at large events


  • 44" DELINEATOR POST W/ BASE - Use delineator posts to alert pedestrians and motorists of changes and work hazards on the road due to construction, striping, resurfacing, vehicle accidents and more. Posts are 44 inches high with a 13 lb. octagonal rubber base.
  • HIGH-INTENSITY REFLECTIVE BAND - Each post has a 10-inch wide, high-intensity silver reflective band that reflects sunlight during the daytime and headlights at night. Features a T-Shaped top - link with rope or netting.
  • DIRECT TRAFFIC, CROWD CONTROL - Create a clear visual barrier for crowd control and directing foot traffic at indoor and outdoor events. Make events safer by setting up barricades for restricted areas or directing car traffic through stadium parking.
  • MARK ROAD & SAFETY HAZARDS - These delineator stanchion posts are perfect for construction sites and road crews needing to isolate lanes of traffic or cordon off sections of roadway under repair. Block off manhole covers and sidewalk grates for utility workers.
  • DURABLE & WEATHER RESISTANT - Constructed from high quality lightweight polyethylene material developed with a UV stabilizer that resists fading and preserves the hi-vis orange color over time, as well as protecting against brittleness. Meets MUTCD specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.