Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Set of 18 Bungee Cord Kit Assorted Sizes - 32 in , 24 in , 18 in , 18PK

  • Mfr # BKBOT-18-X

  • Zoro # G707986864


product price: $9.99
/pk 18, $0.56/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKBOT-18-X
Zoro #
G707986864
UPC #
810054453840
Country of Origin
China

Details

Item
Bungee Kit

Description

Secure loads, tie down cargo, and stop equipment from shifting during transport with this versatile Bungee Cord Set, featuring a variety of different lengths and sizes! Made using premium Grade-A latex wrapped in a polyester cord jacket, these cords offer superior stretch ability while maintaining consistent tension, weatherproofing, and UV-resistance.28 PC BUNGEE CORD SET:18 in 6 pcs24 in 4 pcs32 in 2 pcs40 in 2 pcs10 in Mini 8 pcs8 in Canopy Tie 4 pcsLuggage Net 15 in x 15 in NON DAMAGING, COLOR CODEDABS-coated hooks are non-scratching and will not damage vehicle paint if they accidentally jab. The cords are color coded by length for efficient organization, so you can quickly identify the ones you need. The weatherproof anti-UV polyester cord jacket keeps it from fading in the sun, and the outdoor-use design keeps you safe and lets you bring these cords everywhere.SECURING CARGOIdeal for securing cargo and especially useful in preventing items from shifting around in a vehicle. Secured cargo lets you travel with peace of mind, knowing your belongings are safely contained.TYING DOWN EQUIPMENTWhether you're driving to the grocery store or taking a road trip, these cords will keep your important items in place. They're perfect for securing items in the trunk of your car or truck bed, and they're also great for attaching camping gear to a vehicle. Their high strength is able hold significant weight, and they can stretch to fit around a variety of objects.MULTIPURPOSE OUTDOOR USEStretchy and strong, these cords are great for tying down a load in your car, keeping a tent secure, holding a tarp in place, or strapping items to bikes, boats, and kayaks. Use them to attach a raft or boat to a fixed object, like a tree or dock, so it can't drift away in windy conditions or tip over if the water is choppy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.