Slim Line Traffic Safety Cone, 28 in, 6 in & 4 in Reflective Collar, DOT Approved, Orange, 1 pk

  • Mfr # OTC28SL-64-1-X

  • Zoro # G815212619


original price:  $17.89 , new price: $11.35 , 36 percent off
new price:  $11.35
/ea

Key Features

Color
Orange
Material
PVC
Height
28 in
Weight
7 lbs
Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OTC28SL-64-1-X
Zoro #
G815212619
UPC #
810054458036
Country of Origin
China

Dimensions

Height
28 in
Length
14 in
Width
14 in

Details

Item
Slim Line Traffic Cone
Color
Orange
Material
PVC
Weight
7 lbs
Retroreflective Collar
Yes
Number of Reflective Stripes
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products