Zoro Homepage

Tarp, 10 ft x 100 ft, 4 Mil, White, Polyethylene

  • Mfr # C-410-X

  • Zoro # G515209315


product price: $50.15
/ea

Key Features

Finished Size
10 ft x 100 ft
Color
White
Tarp Material
Polyethylene
Thickness
4 Mil
Tarp Finished Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-410-X
Zoro #
G515209315
UPC #
812412032865
Country of Origin
China

Dimensions

Finished Size
10 ft x 100 ft
Thickness
4 Mil
Tarp Finished Length
100 ft
Tarp Finished Width
10 ft

Details

Color
White
Tarp Material
Polyethylene
Item
Tarp
Water Resistant/Waterproof
Waterproof
Duty
Heavy Duty

Description

  • • PROTECTIVE BARRIER: This is the ideal cover for heavy equipment and machinery; it acts as a protective barrier from dust, vapor, moisture, paint and more.
  • • QUALITY MATERIAL: Made in the USA from industrial grade polyethylene with a 10 mil thickness for extra durability, the tarp meets all building code specs.
  • • DURABLE AND STRONG: Perfect for commercial use at construction sites or for agricultural use to prevent soil erosion.
  • • MULTI-USE: Aside from industrial uses, it can serve as a tarp at home and can cover boats or be used for camping, DIY projects, storm windows and more.
  • • WATER & WEATHER RESISTANT: Use it for indoor or outdoor projects with no problem. No matter the weather this drop cloth withstands storms and snow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.