Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tarp, 12 ft X 14 ft, 10 oz, White, Canvas

  • Mfr # CTW10-1214-X

  • Zoro # G515209360


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Color
White
Tarp Material
Canvas
Thickness
10 oz
Tarp Finished Length
14 ft
Tarp Finished Width
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTW10-1214-X
Zoro #
G515209360
UPC #
810154641352
Country of Origin
China

Dimensions

Finished Size
12 ft X 14 ft
Thickness
10 oz
Tarp Finished Length
14 ft
Tarp Finished Width
12 ft

Details

Color
White
Tarp Material
Canvas
Item
Tarp
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Water Resistant
Features
Brass Grommets
Tear Resistant
Yes
Duty
Heavy Duty

Description

Poly canvas is a hardy, workhorse fabric. This weighty canvas material is tightly woven, smooth in texture but stiff and durable enough for rugged outdoor applications in any seasonal weather.


  • • STURDY HEAVY DUTY CANVAS TARP - Made from sturdy, thick, poly cloth fabric. This weighty, plain-but-strong woven canvas is perfect for extreme environments and high-stakes outdoor applications where flawless performance matters.
  • • INDUSTRIAL WEATHER-RESISTANT, NO WAXY FEEL - An ultra-tight weave, delivers impenetrable water-resistance. Dry-finished, with no waxy, sticky feel or chemical odor. The water-resistant canvas is also windproof, ideal for coverings and awnings.
  • • REINFORCED BRASS GROMMETS - This water-resistant tarp is engineered with brass grommets at all 4 corners and every 24 inches along the double-stitched outer seam, with triangle reinforcement in each grommet delivering powerful rip-stop tear resistance and tie-down ability in harsh weather conditions.
  • • MULTIPURPOSE USES - Weather-resistant poly canvas tarp suitable as an all-season trailer tarp, utility trailer cover, camping tarp, canvas canopy, firewood tarp, tent tarp, car duck, dump trailer tarp, boat tarp, all-purpose rain tarp.
  • • YEAR-ROUND OUTDOOR PROTECTION - Ideal for small-scale and large-scale commercial and industrial applications: construction, agriculture, marine, freight & shipping, heavy machinery, structures & awnings, and covering of materials & supplies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.