Zoro Homepage

Tarp, 20 ft x 100 ft, 5.2 mil, Black, Polyethylene

  • Mfr # B-620IS-X

  • Zoro # G315209195


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Finished Size
20 ft x 100 ft
Color
Black
Tarp Material
Polyethylene
Thickness
5.2 mil
Tarp Finished Length
100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B-620IS-X
Zoro #
G315209195
UPC #
810054457275
Country of Origin
China

Dimensions

Finished Size
20 ft x 100 ft
Thickness
5.2 mil
Tarp Finished Length
100 ft
Tarp Finished Width
20 ft

Details

Color
Black
Tarp Material
Polyethylene
Item
Tarp
Waterproof (Yes/No)
Yes
Duty
Heavy Duty

Description

This Plastic Poly Sheeting from Xpose Safety is made from a durable water-resistant material that meets building code specs and efficiently acts as a protective barrier for a multitude of construction, agriculture and demolition projects. A heavy-duty material protects and shields nearly anything from moisture, dust, dirt, rain, snow, wind, chemicals and much more.


  • • PROTECTIVE BARRIER: This is the ideal cover for heavy equipment and machinery; it acts as a protective barrier from dust, vapor, moisture, paint and more.
  • • QUALITY MATERIAL: Made in the USA from industrial grade polyethylene with a 10 mil thickness for extra durability, the tarp meets all building code specs.
  • • DURABLE AND STRONG: Perfect for commercial use at construction sites or for agricultural use to prevent soil erosion.
  • • MULTI-USE: Aside from industrial uses, it can serve as a tarp at home and can cover boats or be used for camping, DIY projects, storm windows and more.
  • • WATER & WEATHER RESISTANT: Use it for indoor or outdoor projects with no problem. No matter the weather this drop cloth withstands storms and snow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.