Zoro Homepage

Tarp, 20 ft x 100 ft, 6 Mil, White, Polyethylene, Fire Retardant

  • Mfr # C-620FR-X

  • Zoro # G815209220


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Color
White
Tarp Material
Polyethylene
Thickness
6 Mil
Tarp Finished Length
109 ft
Tarp Finished Width
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-620FR-X
Zoro #
G815209220
UPC #
812412039567
Country of Origin
China

Dimensions

Finished Size
20 ft x 100 ft
Thickness
6 Mil
Tarp Finished Length
109 ft
Tarp Finished Width
20 ft

Details

Color
White
Tarp Material
Polyethylene
Item
Tarp
Water Resistant/Waterproof
Waterproof
Tarp Resistant Features
Fire Retardant
Features
Fire Retardant
Duty
Heavy Duty

Description

  • • PROTECTIVE BARRIER: This is the ideal cover for heavy equipment and machinery; it acts as a protective barrier from dust, vapor, moisture, paint and more.
  • • QUALITY MATERIAL: Made in the USA from industrial grade polyethylene with a 10 mil thickness for extra durability, the tarp meets all building code specs.
  • • DURABLE AND STRONG: Perfect for commercial use at construction sites or for agricultural use to prevent soil erosion.
  • • MULTI-USE: Aside from industrial uses, it can serve as a tarp at home and can cover boats or be used for camping, DIY projects, storm windows and more.
  • • WATER & WEATHER RESISTANT: Use it for indoor or outdoor projects with no problem. No matter the weather this drop cloth withstands storms and snow.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.