Traffic Cone Weight, 7 lbs., 100PK
- Mfr # TCW-7LB-HP100-X
- Zoro # G822915282
product price:Â
$
943.99
/pk of 100, $9.44/ea
Key Features
Color
Black
Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TCW-7LB-HP100-X
- Zoro #
- G822915282
- UPC #
- 840515800913
- Country of Origin
- China
- Item
- Traffic Cone Weight
- Color
- Black
- Material
- Rubber
Description
Enhance the stability and safety of your traffic cones with our heavy-duty 7 lb Traffic Cone Weight Ring by Plasticade. Designed for reliability and ease of use, this durable octagon-shaped base weight is a must-have for professionals working in high-traffic areas, construction zones, parking lots, and public event spaces. - Universal Fit for Standard Cones This weight ring is engineered to fit snugly on most standard traffic cones ranging from 18 inches to 36 inches in height. Its octagon shape ensures a secure grip without slipping, and it easily slides over the cone for quick placement and removal-ideal for job sites that demand speed and efficiency. - Made from Durable Recycled Rubber Constructed from 100% recycled rubber, this base weight is both eco-friendly and built to last. It resists damage from daily wear and tear, withstanding outdoor elements such as rain, heat, and snow without cracking or warping. A smart, sustainable choice for professionals and municipalities alike. - Stackable, Portable, and Efficient With a design focused on convenience, these cone weights are easy to carry, stack, and store. Whether you're a contractor, traffic controller, or maintenance crew, you'll appreciate the hassle-free deployment and minimal storage footprint. No tools required for setup or removal. - Versatile for Multiple Environments Perfectly suited for construction sites, roadside emergencies, event management, warehouses, airports, and school zones. This weight ring not only prevents tipping and sliding but also improves overall cone visibility, promoting safer pedestrian and vehicular flow in busy or hazardous areas. Note: Cone not included. This listing is for the 7 lb cone weight ring only.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.