Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Cone Weight, 7 lbs., 200PK

  • Mfr # TCW-7LB-FP200-X

  • Zoro # G422915231


product price: $1,725.99
/pk 200, $8.63/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCW-7LB-FP200-X
Zoro #
G422915231
UPC #
840515800920
Country of Origin
China

Description

Enhance the stability and safety of your traffic cones with our heavy-duty 7 lb Traffic Cone Weight Ring by Plasticade. Designed for reliability and ease of use, this durable octagon-shaped base weight is a must-have for professionals working in high-traffic areas, construction zones, parking lots, and public event spaces. - Universal Fit for Standard Cones This weight ring is engineered to fit snugly on most standard traffic cones ranging from 18 inches to 36 inches in height. Its octagon shape ensures a secure grip without slipping, and it easily slides over the cone for quick placement and removal-ideal for job sites that demand speed and efficiency. - Made from Durable Recycled Rubber Constructed from 100% recycled rubber, this base weight is both eco-friendly and built to last. It resists damage from daily wear and tear, withstanding outdoor elements such as rain, heat, and snow without cracking or warping. A smart, sustainable choice for professionals and municipalities alike. - Stackable, Portable, and Efficient With a design focused on convenience, these cone weights are easy to carry, stack, and store. Whether you're a contractor, traffic controller, or maintenance crew, you'll appreciate the hassle-free deployment and minimal storage footprint. No tools required for setup or removal. - Versatile for Multiple Environments Perfectly suited for construction sites, roadside emergencies, event management, warehouses, airports, and school zones. This weight ring not only prevents tipping and sliding but also improves overall cone visibility, promoting safer pedestrian and vehicular flow in busy or hazardous areas. Note: Cone not included. This listing is for the 7 lb cone weight ring only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.