Traffic Safety Cone, PVC, 28 in Height, 14 in Length, Orange 20 PK

  • Mfr # RC28-64-20-X-S

  • Zoro # G215917763


product price:  $78.99
/pk 20, $3.95/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
PVC
Height
28 in
Length
14 in
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RC28-64-20-X-S
Zoro #
G215917763
UPC #
810054459170
Country of Origin
China

Dimensions

Height
28 in
Length
14 in
Width
14 in

Details

Item
Traffic Safety Cone
Color
Orange
Material
PVC
Retroreflective Collar
Yes
Number of Reflective Stripes
2

Description

Update your approach to safety on the job and beyond with Xpose Safety Traffic Cone Reflective Tape Collars, designed to dramatically improve the visibility and effectiveness of old or non-reflective traffic cones. Cut costs and reduce installation times with our easy peel-and-stick collars, available in a variety of sizes to fit all Wide Body standard and Slim Line cones.


  • ALL AVAILABLE TRAFFIC CONE SIZES - Available in a range of quantities & sizes that fit all standard orange cones: 12 inch traffic cones, 18 inch traffic cones, 28 inch traffic cones, 36 inch traffic cones, as well as Slim Line traffic cones: Slim Line 28" and Slim Line 36" (18-inch cone collars also fit 28-inch cones)
  • ENHANCE SAFETY AND VISIBILITY - Reduce risk and the chance for accidents with these reflective strips. They act as a 360° collar to drastically improve the visibility of orange safety cones (and yellow cones) at night and in low-light conditions, especially old or worn-out cones.
  • COST-EFFECTIVE CONE UPGRADE - Instead of replacing old non-reflective cones, just add a silver reflective tape collar to boost the effectiveness of orange cones for parking, orange construction cones, traffic safety cones, road cones, street cones, driving cones, parallel parking cones, and others.
  • EASY PEEL-AND-STICK APPLICATION - Clean and dry the cone first. Peel back 1/2" of backing and fold it back. Position the collar with a 1/2" overlap at ends; align bottom edges for a proper fit. Press the sticky edge to the cone, then remove rest of backing and smooth collar around the cone.
  • GUARANTEE COMPLIANCE ACROSS INDUSTRIES - Most jurisdictions require reflective material on traffic cones used during nighttime or in specific areas. Our reflective cone collars ensure you're always in compliance with local laws and regulations. Ideal for road crews, traffic direction, construction, utility installation, the transportation sector, event management, emergency services, first responders, industrial job sites, commercial parking lots, hotels, hospitals, and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.