Shop XPOSE SAFETY
See all product information
Create Account
White Braided Sash Cord 1/4in x 100ft
- Mfr # WSC14-100-X
- Zoro # G522915018
product price:
$
17.39
/ea
Key Features
Rope Item
Sash Cord
Rope Material
Cotton and Nylon
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WSC14-100-X
- Zoro #
- G522915018
- UPC #
- 810054459705
- Country of Origin
- China
Details
- Rope Item
- Sash Cord
- Rope Material
- Cotton and Nylon
- Color
- White
Description
With a synthetic reinforced core and durable braided cotton outer, Sash Cord is engineered to withstand abrasion. Combined with low stretchability and high strength, this rope is perfect for securely tying knots and ensuring that they remain tight for the duration of the task. PRODUCT FEATURES: #6 Sash Cord 3/16 , #8 Sash Cord 1/4 , #10 Sash Cord 5/16” 100 Ft. Length Outer Cotton Braid Inner Nylon Core Available Colors: Black, White TRADITIONAL SASH CORD Sash cord is traditionally used for counterbalance systems on double-hung windows. A polished cotton finish makes traditional sash cord a reliable solution for pulley and winch systems. High abrasion resistance and low stretch ensure predictability and safety on the job. Great for home DIY projects, contractors, and industrial usage. GENERAL PURPOSE VERSATILITY Essential for window sashing with impressive performance when used as clothesline rope or decorative rope for home and commercial spaces. Great for arts & crafts projects, theater and film, camping, and tying items down. Synthetic nylon core offers superior resistance to daily wear with a lower stretch than other cotton ropes. Solid braided rope does not fray or unravel at the ends when cut. LARGEST SELECTION IN SAFETY Our distribution center is located in New Windsor, New York and is fully stocked with the latest in premium safety, construction, and industrial supplies. We have large in-stock selection, helping you consolidate your purchasing with a single reliable source. As a major direct importer and distributor, it is safe to say that All In Safety offers the lowest prices on premium safety products anywhere on the market. We also offer a bulk pricing discount program. Ensure the safety of your people while safeguarding your bottom line.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.