White Sand Bags - 14inx26in, 100 lb, Half Pallet of 4,000

  • Mfr # SBW-HVY-1426-HP4000-X

  • Zoro # G515938758


product price:  $1,799.99
/pk 4000, $0.45/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Material
Polypropylene
Length
26 in
Width
14 in
Color
White
Load Capacity
100 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBW-HVY-1426-HP4000-X
Zoro #
G515938758
UPC #
810054458685
Country of Origin
China

Dimensions

Length
26 in
Width
14 in

Details

Item
Sand Bags
Material
Polypropylene
Color
White
Load Capacity
100 lbs

Description

Protect property from environmental hazards with versatile and long-lasting Reusable Sand Bags. Trusted by numerous government organizations, construction professionals, and humanitarian nonprofits such as the US Army and the Red Cross these sandbags are renowned for their exceptional flood defense capabilities. Whether you're bracing for hurricanes along the Atlantic seaboard or combating rising waters in America's heartland, our sandbags serve as an unwavering bulwark for residences and commercial properties at risk of damage.


  • 14" x 26" HEAVY DUTY SAND BAGS (100 LBS) - Fill a bag of sand up to 100 lbs with these empty sand bags. Double the capacity of a standard 14x26 heavy sandbag. Made from 10x10 tough woven polypropylene, with 2x as much fabric and twice the UV protection
  • ROTECTION FOR FLOODS & STORMS - Safeguard your home or business from the dangers of flooding and storm damage. These bags for sand bags have a 14" wide opening at the top, making them quick and easy to fill, with tie strings attached so the control is always in your hands.
  • STAY PREPARED FOR NATURAL DISASTERS - Prized by government agencies, contractors, and in humanitarian efforts led by the Red Cross and US military, these sandbag bags serve as building blocks for an impromptu water barrier. Essential for your emergency readiness kit!
  • MILITARY GRADE REUSABLE & REFILLABLE - Made from military grade woven polypropylene, poly sand bags are designed for repeated use and can help reduce erosion on roads and coastlines, as a useful weighted tool for construction professionals and conservation efforts.
  • MULTIPURPOSE REUSABLE BAGS - Outdoor functional fitness training, creative gym workouts, weighing down structures, preventing items from tipping over or blowing away, and for storing and hauling gravel, river rock, paver stones, grain, animal feed, seed, soil, fertilizer, waste material, etc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.