Wire Rope Clamp for Stainless Steel 1/4in Galvanized U Bolt Cable Clips, 48PK

  • Mfr # GCC14-48-X-S

  • Zoro # G916168853


product price:  $19.35
/pk 48, $0.40/ea

Key Features

Material
Iron
Tine Thickness
1/4 in
Primary Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCC14-48-X-S
Zoro #
G916168853
UPC #
810054459590
Country of Origin
China

Dimensions

Tine Thickness
1/4 in

Details

Material
Iron
Item
Clamp
Primary Color
Silver

Description

These high-quality clamp clips from Xpose Safety are designed to couple two lengths of wire rope of the same diameter as the clamp. The device consists of a U-shaped bolt, a forged saddle and two nuts. Place two layers of wire rope into one U-bolt and clamp into place for a tight connection.PRODUCT FEATURES:Wire Rope ClampsDrop ForgedZinc-Galvanized SteelResistant to Rust and CorrosionTorque: 30-ft/lbTurn Back Length: 9-1/2"MANY APPLICATIONSResidentialDIYProfessionalCommercialIndustrialAviationMarineMilitaryHOW TO APPLY1 Always apply the saddle of the wire rope clip to the live end non turnback end of the wire rope or cable. Never Saddle a Dead Horse." Turn back the specified amount of rope from the thimble. Apply the first clip one base width from the dead end of the wire rope.2 Apply the next clip as near the loop as possible. Turn on the nuts but do not tighten.3 Space additional clips equally between the first two. Take up rope slack. Tighten all nuts evenly on all clips.Overcome workplace hazards and dangerous job site challenges with the reliable safety & security of Xpose Safety products!


  • GALVANIZED STEEL AIRCRAFT CABLE - Thin, flexible and extremely strong, aircraft wire is one of the most useful types of steel cables available. This resilient cable design originated with aircraft and now serves a wide range of personal, commercial, industrial and military purposes.
  • FLEXIBLE 7x7 BRAIDED WIRE - Aircraft cable offers an incredible blend of strength and flexibility with its 7x7 rope construction, made up of 7 strands with 7 wires in each strand. Standard 7x7 cable is strong, flexible and easy to work with. Vinyl coated for comfortable handling.
  • FOR TENSION, PULLEYS & WINCHES - Flexible 7x7 wire rope is easy to loop around and provide tension for pulley systems and winches. Use aircraft cable with crimping sleeves, angled washers, eye bolts and other hardware for tensioning, traction, strapping and securing.
  • VERSATILE HEAVY-DUTY APPLICATIONS - Ideal for medium and heavy-duty industrial & marine applications, sailboat rigging, boat & deck railings, balustrade handrail systems, landscape & architectural uses, securing cargo, stage rigging, garage doors and gym equipment.
  • VINYL COATED CONSTRUCTION - Trust the reliable performance of Xpose Safety galvanized aircraft cable, vinyl coated for easier handling and lifespan. High quality galvanization process ensures better corrosion resistance at a premium value. Break strength = 920-lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.