Wire Rope Clamp for Stainless Steel 3/8in Galvanized U Bolt Cable Clips, 48PK

  • Mfr # GCC38-48-X-S

  • Zoro # G816168915


product price:  $33.15
/pk 48, $0.69/ea

Key Features

Primary Color
Silver
Tine Thickness
3/8 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCC38-48-X-S
Zoro #
G816168915
UPC #
810054459620
Country of Origin
China

Dimensions

Tine Thickness
3/8 in

Details

Primary Color
Silver
Material
Steel
Item
Cable Clip

Description

These high-quality clamp clips from Xpose Safety are designed to couple two lengths of wire rope of the same diameter as the clamp. The device consists of a U-shaped bolt, a forged saddle and two nuts. Place two layers of wire rope into one U-bolt and clamp into place for a tight connection.PRODUCT FEATURES:Wire Rope ClampsDrop ForgedZinc-Galvanized SteelResistant to Rust and CorrosionTorque: 30-ft/lbTurn Back Length: 9-1/2"MANY APPLICATIONSResidentialDIYProfessionalCommercialIndustrialAviationMarineMilitaryHOW TO APPLY1 Always apply the saddle of the wire rope clip to the live end non turnback end of the wire rope or cable. Never Saddle a Dead Horse." Turn back the specified amount of rope from the thimble. Apply the first clip one base width from the dead end of the wire rope.2 Apply the next clip as near the loop as possible. Turn on the nuts but do not tighten.3 Space additional clips equally between the first two. Take up rope slack. Tighten all nuts evenly on all clips.Overcome workplace hazards and dangerous job site challenges with the reliable safety & security of Xpose Safety products!


  • 3/8" WIRE ROPE CLAMPS - These 3/8" U-bolt style clamps are the essential hardware you need to guide, rig, and affix steel cable & wire rope. Use for temporary guard rail systems, securing loads, hanging banners & lighting, sails & rigging and guy line anchors.
  • DROP FORGE STRENGTH - Unlike cheap casting alternatives, these high-quality cable clamps from Xpose Safety are drop forged for superior strength and durability. Engineered for resilience that holds up under high tension and heavy workload requirements.
  • RUST & CORROSION RESISTANCE - Xpose Safety steel clamps are premium manufactured and galvanized with zinc for improved rust and corrosion resistance that easily handles water, rain, and saltwater spray though is not rated for underwater use over time.
  • EASY TO ATTACH & REMOVE - The clamp clips are easy to attach, remove, and reuse with a combination of finger tightening and hand tools. Featuring SAE-sized nuts for an open-end wrench or socket. Dual nuts squeeze each clamp tight for a maximum firm hold.
  • VERSATILE APPLICATIONS - Use for anchoring, securing, making loops and adjusting length. With tons of applications for hobbies, across professional industries and in uses including personal, residential, commercial, industrial, marine, aviation and military.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.