Shop XPOSE SAFETY
See all product information
Create Account
Woven Black Polypropylene Sandbags, 14x26 in, 100 lb Capacity, Reusable Flood Protection, 10PK
- Mfr # SBB-HVY-1426-10-X
- Zoro # G222915332
product price:
$
8.95
/pk of 10, $0.89/ea
Key Features
Material
Polypropylene
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBB-HVY-1426-10-X
- Zoro #
- G222915332
- UPC #
- 810054458708
- Country of Origin
- China
Details
- Item
- Sand Bag
- Material
- Polypropylene
- Color
- Black
Description
14 x 26 HEAVY DUTY SAND BAGS (100 LBS) - Fill a bag of sand up to 100 lbs with these empty sand bags. Double the capacity of a standard 14x26 heavy sandbag. Made from 10x10 tough woven polypropylene, with 2x as much fabric and twice the UV protection PROTECTION FOR FLOODS & STORMS - Safeguard your home or business from the dangers of flooding and storm damage. These bags for sand bags have a 14 wide opening at the top, making them quick and easy to fill, with tie strings attached so the control is always in your hands. STAY PREPARED FOR NATURAL DISASTERS - Prized by government agencies, contractors, and in humanitarian efforts led by the Red Cross and US military, these sandbag bags serve as building blocks for an impromptu water barrier. Essential for your emergency readiness kit! MILITARY GRADE REUSABLE & REFILLABLE - Made from military grade woven polypropylene, poly sand bags are designed for repeated use and can help reduce erosion on roads and coastlines, as a useful weighted tool for construction professionals and conservation efforts. MULTIPURPOSE REUSABLE BAGS - Outdoor functional fitness training, creative gym workouts, weighing down structures, preventing items from tipping over or blowing away, and for storing and hauling gravel, river rock, paver stones, grain, animal feed, seed, soil, fertilizer, waste material, etc. Protect property from environmental hazards with versatile and long-lasting Reusable Sand Bags. Trusted by numerous government organizations, construction professionals, and humanitarian nonprofits - such as the US Army and the Red Cross - these sandbags are renowned for their exceptional flood defense capabilities. Whether you're bracing for hurricanes along the Atlantic seaboard or combating rising waters in America's heartland, our sandbags serve as an unwavering bulwark for residences and commercial properties at risk of damage. PRODUCT FEATURES: 14in x 26in Heavy Duty Woven Polypropylene Weight Capacity: 100 lbs UV Protection: Up to 4000 Hours Pre-Attached Tie String FLOOD & EROSION CONTROL Engineered to military grade standards, these resilient sandbags boast a dual-stitched base and a carrying capacity of up to 100 lbs, so they’re ideal for filling with either sand or gravel. The 14-inch-wide aperture makes filling and deploying the sandbags a fast and efficient effort when racing against time. BATTLE THE ELEMENTS Durability is at the core of the design. Featuring a UV inhibitor, these sandbags can endure up to months of direct sunlight in sun-bathed states like California, Florida, Arizona, and Texas. In more temperate regions, these bags can withstand the elements for a duration of months, depending on daily solar exposure. TESTED TOUGH Made from sturdy woven polypropylene, our sandbags are designed for repeated use and can contribute to the prevention and reduction of erosion on roads and coastlines, as a versatile tool for environmental conservation and construction projects. Proving their robustness, these sandbags can withstand a minimum of 10 drops from a 4 ft. elevation when loaded with 40 lbs of sand without any discernible damage. Store dry goods, pet food, resins, grains, livestock feed, seeds, food products, fertilizers, gravel, rocks, and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.