Woven Polypropylene Sand Bags for Gravel - 14in x 26in 50 lb Limit, Orange, Pallet of 15,000
- Mfr # SBO-1426-FP15000-X
- Zoro # G215938751
product price:Â
$
2,699.99
/pk of 15000, $0.18/ea
Key Features
Material
Polypropylene
Length
26 in
Width
14 in
Color
Orange
Load Capacity
50 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SBO-1426-FP15000-X
- Zoro #
- G215938751
- UPC #
- 810054458555
- Country of Origin
- China
Dimensions
- Length
- 26 in
- Width
- 14 in
Details
- Item
- Sand Bags
- Material
- Polypropylene
- Color
- Orange
- Load Capacity
- 50 lbs
Description
Protect property from environmental hazards with versatile and long-lasting Reusable Sand Bags. Trusted by numerous government organizations, construction professionals, and humanitarian nonprofits such as the US Army and the Red Cross these sandbags are renowned for their exceptional flood defense capabilities. Whether you're bracing for hurricanes along the Atlantic seaboard or combating rising waters in America's heartland, our sandbags serve as an unwavering bulwark for residences and commercial properties at risk of damage.
- 14" x 26" EMPTY SAND BAGS (50 LBS) - Fill a bag of sand up to 50 lbs with sand bags made from tough, durable woven polypropylene. With built-in UV protection, these 50lb sand bag bags can endure up to months of direct sunlight exposure in hot and sunny areas.
- PROTECTION FOR FLOODS & STORMS - Safeguard your home or business from the dangers of flooding and storm damage. These bags for sand bags have a 14" wide opening at the top, making them quick and easy to fill, with tie strings attached so the control is always in your hands.
- STAY PREPARED FOR NATURAL DISASTERS - Prized by government agencies, contractors, and in humanitarian efforts led by the Red Cross and US military, these sandbag bags serve as building blocks for an impromptu water barrier. Essential for your emergency readiness kit!
- MILITARY GRADE REUSABLE & REFILLABLE - Made from military grade woven polypropylene, poly sand bags are designed for repeated use and can help reduce erosion on roads and coastlines, as a useful weighted tool for construction professionals and conservation efforts.
- MULTIPURPOSE REUSABLE BAGS - Outdoor functional fitness training, creative gym workouts, weighing down structures, preventing items from tipping over or blowing away, and for storing and hauling gravel, river rock, paver stones, grain, animal feed, seed, soil, fertilizer, waste material, etc.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.