Collared Coverall, Guard FR, 3XL, PK25 (Discontinued)
- Mfr # XGFRS1203X
- Zoro # G5518620
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XGFRS1203X
Zoro #
G5518620
UPC #
-
Country of Origin
Viet Nam
Dimensions
Disposable Clothing Size
3XL
Size
3XL
Named Size
3XL
Details
Series
XGFRS
Item
Flame-Resistant Collared Coverall
Ankle Style
Open
Seam Style
Sewn
Color
Blue
Standards
ASTM D257, ASTM D3776, ASTM D5034, ASTM D5733
Cuff Style
Open
Material
Non-Woven Laminate
Features
The Enhanced Mobility of Our Best Fit Design Provides Unmatched Comfort and Protection While Reducing Strain on the Garment and Seams
Accessory Type
Flame-Resistant Collared Coverall
Packaging
Bulk
Flame Resistance and Retardance Ratings
ASTM D257; ASTM D3776; ASTM D5034; ASTM D5733
Material Weight
2.5 oz/sq yd
Pathogen and Chemical Ratings
Meets ASTM D257, Meets ASTM D3776, Meets ASTM D5034, Meets ASTM D5733
Description
Flame-Resistant Collared Coverall, Ankle Closure Open, Color Blue, Cuff Style Open, Features The Enhanced Mobility of Our Best Fit Design Provides Unmatched Comfort and Protection While Reducing Strain on the Garment and Seams, Flame Resistance and Retardance Ratings ASTM D257; ASTM D3776; ASTM D5034; ASTM D5733, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.