This item is Discontinued.

No Product Image Available

Coverall, C1B, Hood, Elstc Wrst/Ank, M, PK12 (Discontinued)

  • Mfr # XGC1B127MD
  • Zoro # G5509189
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XGC1B127MD
Zoro #
G5509189
UPC #
-
Country of Origin
Viet Nam

Dimensions

Disposable Clothing Size
M
Size
M
Named Size
M

Details

Series
XGC1B
Item
Hooded C1B Coverall
Ankle Style
Elastic
Seam Style
Bound
Standards
ASTM D257, ASTM D3776, ASTM D5034, ASTM D5733
Features
Best Fit Design Provides Extraordinary Protection and Comfort Through-Freedom of Movement and Reduced Stress on Garments
Cuff Style
Elastic
Material
Non-Woven Laminate
Accessory Type
Hooded C1B Coverall
Flame Resistance and Retardance Ratings
ASTM D257; ASTM D3776; ASTM D5034; ASTM D5733
Attached Hood
Yes
Wrist Closure
Elastic
Packaging
Bulk
Material Weight
2.6 oz/sq yd
Pathogen and Chemical Ratings
Meets ASTM D257, Meets ASTM D3776, Meets ASTM D5034, Meets ASTM D5733
Hood Style
Elastic

Description

Hooded C1B Coverall, Ankle Closure Elastic, Attached Hood Yes, Cuff Style Elastic, Features Best Fit Design Provides Extraordinary Protection and Comfort Through-Freedom of Movement and Reduced Stress on Garments, Flame Resistance and Retardance Ratings ASTM D257; ASTM D3776; ASTM D5034; ASTM D5733, Hood Style Elastic, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.