Disposable Coverallss, Hooded, 2XL, Fabric, Elastic Wrist, Sewn Seam, 25 PK
Mfr # XGMPS1222X
Zoro # G5532009
product price: $111.99
/pk 25, $4.48/ea
Free Shipping & Returns
Key Features
Material
Fabric
Seam Style
Sewn
Cuff Style
Elastic
Standards
ASTM D3776, ASTM D5034, ASTM D5733, ASTM E96 BW, EN 1149-1
Series
XGMPS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XGMPS1222X
Zoro #
G5532009
UPC #
-
Country of Origin
Viet Nam
Dimensions
Size
2XL
Details
Item
Disposable Coverallss
Material
Fabric
Seam Style
Sewn
Cuff Style
Elastic
Standards
ASTM D3776, ASTM D5034, ASTM D5733, ASTM E96 BW, EN 1149-1
Series
XGMPS
Coverall Style
Hooded
Features
Includes Boot Covers
Yes
Material Weight
1.8 oz/sq yd
Pathogen and Chemical Ratings
EN 1149-1, Meets ASTM D3776, Meets ASTM D5034, Meets ASTM D5733, Meets ASTM E96 BW
Flame Resistance and Retardance Ratings
ASTM D3776; ASTM D5034; ASTM D5733; ASTM E96 BW; EN 1149-1
Wrist Closure
Elastic
Hood Style
Elastic
Packaging
Bulk
Attached Hood
Yes
Description
Hooded MP Coverall, Attached Hood Yes, Cuff Style Elastic, Features Our BEST FIT Design Delivers Unequaled Comfort, Movement, and Enhanced Protection, Tough and Highly Breathable (MVTR) Fabric Manufactured to our BEST FIT(TM) Design Provides Workers with Economical, Comfortable Protection, XPOSURE GUARD MP Garments are Designed for Wet or Dry Environments to Protect Workers from Hazardous contaminants and/or Non-Hazardous Dirt, Grime, Splashes and Spills
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.