Shop XPOSURE GUARD
See all product information
Create Account
Disposable Coverallss, Hooded, XL, Fabric, Elastic Wrist, Elastic Ankle, Sewn Seam, 25 PK
- Mfr # XGMPS127XL
- Zoro # G5530478
product price:Â
$
96.79
/pk of 25, $3.87/ea
Key Features
Material
Non-Woven Laminate
Seam Style
Sewn
Cuff Style
Elastic
Standards
ASTM D3776, ASTM D5034, ASTM D5733, ASTM E96 BW, EN 1149-1
Ankle Closure
Elastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XGMPS127XL
- Zoro #
- G5530478
- UPC #
- -
- Country of Origin
- Viet Nam
- Item
- Disposable Coverallss
- Material
- Non-Woven Laminate
- Seam Style
- Sewn
- Cuff Style
- Elastic
- Standards
- ASTM D3776, ASTM D5034, ASTM D5733, ASTM E96 BW, EN 1149-1
- Ankle Closure
- Elastic
- Series
- XGMPS
- Coverall Style
- Hooded
- Features
- Wrist Closure
- Elastic
- Material Weight
- 1.8 oz/sq yd
- Pathogen and Chemical Ratings
- ASTM F903, ASTM F1670
- Hood Style
- Elastic
- Packaging
- Bulk
- Attached Hood
- Yes
- Flame Resistance and Retardance Ratings
- ASTM D3776; ASTM D5034; ASTM D5733; ASTM E96 BW; EN 1149-1
- Shell Material
- Non-Woven Laminate
- Traction Material
- Non-Woven Laminate
Dimensions
- Size
- XL
- Fits Chest Size
Description
Hooded MP Coverall, Ankle Closure Elastic, Attached Hood Yes, Cuff Style Elastic, Features Our BEST FIT Design Delivers Unequaled Comfort, Movement, and Enhanced Protection, Tough and Highly Breathable (MVTR) Fabric Manufactured to our BEST FIT(TM) Design Provides Workers with Economical, Comfortable Protection, XPOSURE GUARD MP Garments are Designed for Wet or Dry Environments to Protect Workers from Hazardous contaminants and/or Non-Hazardous Dirt, Grime, Splashes and Spills
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.