Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2100 CFM 4 Speed 14in Warehouse, Dock, Trailer Cooling Fan, Built-in 3-Hour Timer

  • Mfr # FA-300K6-Blue

  • Zoro # G215190005


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Length
38 in
Height
10 in
Color
Blue/Balck
Width
25 in
Material
Injection Mold PP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-300K6-Blue
Zoro #
G215190005
UPC #
848025010648
Country of Origin
China

Dimensions

Length
38 in
Height
10 in
Width
25 in

Details

Color
Blue/Balck
Material
Injection Mold PP
Voltage
115V

Description

The XPOWER FA-300K6 is a is a Warehouse, Dock, Trailer Cooling Fan Kit on wheels. The kit includes our XPOWER 14in axial air mover FA-300-6, a mobile trolley 300T, and an optional powerful LED spotlight L-30. Providing powerful air circulation and a complete trailer ventilation capability with 2000 CFM of air movement, our powerful axial fans arent your typical air movers. We incorporate large scooping fan blades at the precise angle needed for long, powerful, extended air flow to reach far back into most 20, 40 containers and 53 trailers. Our powerful torque packed motors generate large CFM of air in combination with our air fin technology guides to really push the air in a focused beam for extreme cooling and ventilation. Our axial air mover comes with 4 speed settings and a built-in 3-hour timer for convenience. The 300T mobile trolley helps this kit become the ultimate in versatility and convenience when it comes to warehouse and dock cooling. Features two hooks for power cord management and two power inputs to connect the air mover and an optional led spotlight. Rugged wear resistant wheels and anti-skid pads up front for sturdy placement on any surface. The optional L-30 is our LED Spotlight for illuminating dark containers and trailers. Powerful 3600 lumens at 5000K light color shine the way for safety and improving visibility. Our FA-300K6 can also be used in other commercial settings like garages, workshops, auto shops, greenhouse, CrossFit gyms, and many more.


  • • Complete warehouse, dock, container, trailer cooling and ventilation solution
  • • Can be used in other commercial applications like garages, auto shops, machine shops, greenhouse, CrossFit gyms, cannabis growing facilities
  • • FA-300K6 complete kit includes a powerful axial fan, a mobile trolley, and a LED soptlight
  • • FA-300-6 14" axial fan provides powerful 2100 CFM of airflow; high torque, focused and extended air flow for large cooling coverage
  • • 4 speed airflow settings, option of Always-On setting or utilize the 3-hour Set-N-Forget timer
  • • 300T mobile trolley included power cord management, two power inputs, wear resistant wheels, and anti-skid pads for optimal placement
  • • Optional L-30 LED spotlight gives you 3,600 lumens @ 5000k light color
  • • Spotlight can be adjusted easily for varying vertical and horizontal angles
  • • ETL/CETL safety certified and meets OSHA safety requirements
  • • Manufacturer's 1 Year Limited Warranty

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.