Zoro Homepage

3600 CFM 5 Speed 18in Warehouse, Dock, Trailer Cooling Fan with Built-in 3-Hour Timer

  • Mfr # FA-420K2

  • Zoro # G215189986


product price: $654.99
/ea
Free Shipping & Returns

Key Features

Length
38 in
Height
12 in
Color
Yellow
Material
Injection Mold PP
Width
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-420K2
Zoro #
G215189986
UPC #
848025010358
Country of Origin
China

Dimensions

Length
38 in
Height
12 in
Width
23 in

Details

Color
Yellow
Material
Injection Mold PP
Voltage
115V

Description

The XPOWER FA-420K2 is a Warehouse, Dock, Trailer Cooling Fan Kit. The kit includes our XPOWER 18in axial air mover FA-420-2, 40in double strut swing-out wall mounted arm DA-510, and a powerful LED spotlight L-30. All painted in safety yellow for workplace safety and high visibility. Providing powerful air circulation and a complete trailer ventilation capability with 3600 CFM of air movement, our powerful axial fans arent your typical air movers. We incorporate large scooping fan blades at the precise angle needed for long, powerful, extended air flow to reach far back into most 20', 40 containers and 53 trailers. Our powerful torque packed motors generate large CFM of air in combination with our air fin technology guides to really push the air in a focused beam for extreme cooling and ventilation. Our axial air mover comes with 5 speed settings and a built-in 3-hour timer for convenience. DA-510 is our wall mount kit which includes all necessary hardware to mount in your warehouse dock. It incorporates two power outlets to plug in the axial air mover and LED spotlight. The arm, if positioned between two docks can swivel from one end to the other. L-30 is our LED spotlight for illuminating dark containers and trailers. Powerful 3600 lumens at 5000K light color shine the way for safety and improving visibility. Our FA-420K2 can also be used in other commercial settings like garages, workshops, auto shops, greenhouse, CrossFit gyms, and many more.


  • • Complete warehouse, dock, container, trailer cooling and ventilation solution
  • • Can be used in other commercial applications like garages, auto shops, machine shops, greenhouse, CrossFit gyms, cannabis growing facilities
  • • FA-420K2 complete kit includes a powerful axial fan, a 40" wall mount arm, and a LED soptlight
  • • FA-420K2 18" axial fan provides powerful 3600 CFM of airflow; high torque, focused and extended air flow for large cooling coverage
  • • 5 speed airflow settings, option of Always-On setting or utilize the 3-hour Set-N-Forget timer
  • • DA-510 40" wall mount arm, easy to mount, all hardware included
  • • L-30 LED spotlight gives you 3,600 lumens @ 5000k light color
  • • Spotlight can be adjusted easily for varying vertical and horizontal angles.Safety yellow for high visibility and workplace safety
  • • ETL/CETL safety certified and meets OSHA safety requirements
  • • Manufacturer's 1 Year Limited Warranty

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.