8DH15 Extra Flexible 8" Diameter 15 Ft Ventilation PVC Duct Hose for ASK125
- Mfr # 8DH15
- Zoro # G201049331
Key Features
Specifications
Product Information
- MFR #
- 8DH15
- Zoro #
- G201049331
- UPC #
- 848025053300
- Country of Origin
- China
Dimensions
- Length
- 180 in
Details
- Fitting Material
- PVC
- Hose Color
- Yellow
Description
This XPOWER 15 ft. long ducting hose is a rugged PVC vinyl-coated polyester fabric hose with a black external PVC strip that resists exterior damage when dragging. This hose features an 8 inch. diameter and an integrated spring steel wire support coil which is flexible for expansion, compression, and angled turns. Great for heating, air conditioning, dehumidification, blower, ventilation, and exhaust jobs in a variety of industrial, residential, and construction applications. This model is also compatible with the XPOWER X-8 Confined Space Ventilator Fan.
- Great for heating, air conditioning, dehumidification, blower, ventilation, and exhaust jobs
- Ideal for use in a variety of industrial, residential, and construction applications
- Spring steel wire helix resists collapse under negative pressure
- Black reinforcement strips covering wire ensure long service life
- Adjustable clamp for easy adjustment
- Compatible with the XPOWER X-8 Confined Space Ventilator Fan
- Compatible with the XPOWER XD-125 Dehumidifier and selected Air Scrubber models
- Adding the ASK125 adapter kit to XPOWER XD-125 Dehumidifier to connect to XPOWER air scrubbers for a full range of air purifying and Dehumidifying system
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.