This item is Discontinued.

Xpower Air Circulator Utility Fan W/ Power Outlets, 13 in Blade Dia, 1,560 cfm FC-250AD

Air Circulator Utility Fan W/ Power Outlets, 13 in Blade Dia, 1,560 cfm (Discontinued)

  • Mfr # FC-250AD
  • Zoro # G005130082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FC-250AD
Zoro #
G005130082
UPC #
848025041147
Country of Origin
China

Dimensions

Blade Diameter
13 in

Details

Air Flow
1,560 cfm
Item
Air Circulator Utility Fan W/ Power Outlets
Application
Air Circulation

Description

The xpower fc-250ad professional grade air circulator utility fan is your ultimate source of powerful, smooth, and efficient air movement. Powered by an advanced brushless dc motor, the fc-250ad air circulator draws only 1 amp while producing upwards to 1560 cfm to effectively cool and ventilate any space. At its lowest speed, it draws a mere fraction of an amp, thus being one of the most energy efficient air circulators on the market. This lightweight ventilator is designed with a durable housing and swirl grill to provide a specialized method of air movement that will quietly deliver a steady, directional pattern of airflow capable of creating a long-lasting cooling effect. For enhanced cooling coverage, the fc-250ad air circulator includes a 360 positioning stand that allows for a precision cooling capability. This ventilator utility fan also features 2 on-board power receptacles that allows for additional units or other low amp electronics to be used conjunctively on the same circuit. The compact footprint occupies little space and features the capability of multiple units being securely stacked atop each other. features: powered by a brushless dc motor which offers the widest range of airflow speed in the market, fc-250ad can efficiently provide optimal air movement for any space one of the most energy efficient air circulators on the market that draws a mere fraction of an amp at its lowest speed the 2 on-board power receptacles make the fd-250ad your "go-to" utility fan for any application the low amp draw allows for multiple units to run off a single circuit for an enhanced cooling effect, even charge your mobile device a variable speed switch and a specially designed housing will continuously deliver up to 1560 cfm of airflow to effectively cool any indoor room settings with the ability to operate at an extremely low speeds, you're able to enjoy a steady and noiseless coolin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.