Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Mover, 3 Speed, 1/5 hp Motor

  • Mfr # P-130A

  • Zoro # G7172790


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Pivoting
No
Voltage
115
Power Cord Length
10 ft
Number of Speeds
3
Number of Power Outlets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-130A
Zoro #
G7172790
UPC #
848025011300
Country of Origin
China

Dimensions

Power Cord Length
10 ft
Height
13.3
Overall Height
13 1/4 in
Overall Length
10 5/8 in
Overall Width
12 3/8 in
Length
10.7
Width
12.4
Blower Wheel Diameter
7 in
Dimensions
13 1/4 in H x 10 5/8 in L x 12 3/8 in W

Details

Item
Air Mover
Pivoting
No
Voltage
115
Number of Speeds
3
Number of Power Outlets
2
Material
Injection Mold PP
Color
Yellow
NEMA Plug Configuration
NEMA 5-15
Housing Material
Polypropylene
Standards
CETL, ETL
Housing Color
Yellow
Primary Application
Fan
Weight
9.3
Application
Auto Interiors, Bathrooms, Crawl Spaces, Inside Cabinets, Under Counters
GFCI Protected
No
Air Flow Direction
Variable
Frequency
60 Hz
Nominal Voltage
115V AC
Telescopic Handle Included
No
Maximum Airflow Capacity
800 cfm
Includes Hose
No
Frame Type
Fixed Frame
Motor Horsepower
1/5 hp
Full Load Current
2 A
Nameplate Voltage
115V AC
Motor Speed
1,500 RPM
Daisy Chain Capability
Yes
Daisy Chain Capacity
3 Units

Description

Centrifugal Blower, Pivoting No, Air Flow Direction Variable, Maximum Airflow Capacity 800 cfm, Number of Speeds 3, Motor Horsepower 1/5 hp, Nameplate Voltage 115V AC, Full Load Current 2 A, Frequency 60 Hz, Daisy Chain Capability Yes, Daisy Chain Capacity 3 Units, Number of Power Outlets 2, NEMA Plug Configuration 5-15P, GFCI Protected No, Power Cord Length 10 ft, Blower Wheel Diameter 7 in, Standards CETL, ETL, Overall Height 13 1/4 in, Overall Length 10 11/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.