Air Mover W/ 3 Hr Timer and Filter Kit, 3/4 HP, 3200 CFM, 7.5 Amps, 4 Positions, 3 Speeds

  • Mfr # X-800TF

  • Zoro # G7456594


product price:  $352.00
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3
Standards
CETL, ETL
Voltage
115
Housing Material
ABS
Height
18.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X-800TF
Zoro #
G7456594
UPC #
848025081006
Country of Origin
China

Dimensions

Height
18.5
Width
17.5
Max. Depth
18.5 in
Length
15.9
Overall Width
17 1/2 in
Overall Height
18 1/2 in
Overall Length
15 7/8 in
Dimensions
18 1/2 in H x 15 7/8 in L x 17 1/2 in W
Blower Wheel Diameter
9 3/4 in
Power Cord Length
20 ft
Fan Cord Length
18 AWG

Details

Number of Speeds
3
Standards
CETL, ETL
Item
Air Mover
Voltage
115
Housing Material
ABS
Motor HP
0.75
CFM High
3200
Includes
Filter Kit, Timer
Watts
863
Application
Air Circulator
Material
Injection Mold ABS
RPM
3
NEMA Plug Configuration
NEMA 5-15
Amps
7.5
Color
Blue
Weight
24.8
Primary Application
Fan+Dryer+Blower
Maximum Airflow Capacity
3,200 cfm
Number of Power Outlets
0
Telescopic Handle Included
No
Frame Type
Fixed Frame
Frequency
60 Hz
GFCI Protected
No
Nominal Voltage
115V AC
Nameplate Voltage
115V AC
Air Flow Direction
Variable
Daisy Chain Capability
No
Housing Color
Blue
Pivoting
No
Motor Speed
1,350 RPM
Motor Horsepower
3/4 hp
Includes Hose
No
Full Load Current
7.5 A

Description

Centrifugal Blower, Pivoting No, Air Flow Direction Variable, Maximum Airflow Capacity 3,200 cfm, Number of Speeds 3, Motor Horsepower 3/4 hp, Nameplate Voltage 115V AC, Full Load Current 7.5 A, Frequency 60 Hz, Daisy Chain Capability No, Number of Power Outlets 0, NEMA Plug Configuration 5-15P, GFCI Protected No, Power Cord Length 20 ft, Includes Filter Kit, Timer, Blower Wheel Diameter 9 3/4 in, Standards CETL, ETL, Overall Height 18 1/2 in, Overall Length 15 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.