Shop XPOWER
See all product information
Create Account
Air Mover W/ Power Outlets for Daisy Chain, 1/3 HP, 2600 CFM, 3.8 Amps, 4 Positions, 3 Speeds
- Mfr # P-600A
- Zoro # G7456953
product price:Â
$
295.90
/ea
Free Shipping & Returns
Key Features
Number of Speeds
3
Max. Depth
16.3 in
Width
15.7
Application
Air Circulator
Watts
437
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-600A
- Zoro #
- G7456953
- UPC #
- 848025068038
- Country of Origin
- China
- Number of Speeds
- 3
- Application
- Air Circulator
- Watts
- 437
- Motor HP
- 0.333333333333333 hp
- CFM High
- 2600
- Voltage
- 115
- RPM
- 3
- Material
- Injection Mold PP
- Amps
- 3.8
- Color
- Blue
- Weight
- 19
- Primary Application
- Fan+Dryer+Blower
Description
Air Mover with Power Outlets,2400 CFM 3