Shop MILWAUKEE TOOL
See all product information
Create Account
Jobsite Fan, 18V DC, Clamp Mount
- Mfr # 0817-20
- Zoro # G322809852
product price:Â
$
199.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Chargers Included
0
Air Flow
750 cfm
Number of Batteries Included
0
Includes
(4) M3.5 x 19mm T-15 Screws, Blade Kit, Control Knob, E-Clip, Fan Blade, Front Fan Cover Kit
Misting Capability
No Misting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0817-20
- Zoro #
- G322809852
- UPC #
- 045242528714
- Country of Origin
- Viet Nam
- Number of Chargers Included
- 0
- Air Flow
- 750 cfm
- Number of Batteries Included
- 0
- Includes
- (4) M3.5 x 19mm T-15 Screws, Blade Kit, Control Knob, E-Clip, Fan Blade, Front Fan Cover Kit
- Misting Capability
- No Misting
- Battery Platform
- M18(TM)
- Mount Type
- Clamp
- Oscillation Angle
- 350 Degrees
- Number of Speed Settings
- Variable
- Tool Series
- M18(TM)
- Voltage
- 18V DC
- Battery Capacity
- 1.5 Ah, 12.0 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 8.0 Ah, 9.0 Ah
- Tilt Angle
- 210 Degrees
- Item
- Jobsite Fan
Dimensions
- Blade Diameter
- 7 in
Description
Jobsite Fan, Battery Platform M18(TM), Blade Diameter 7 in, Air Flow 750 cfm, Mount Type Clamp, Battery Capacity 1.5 Ah, 12.0 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 8.0 Ah, 9.0 Ah, Voltage 18V DC, Includes (4) M3.5 x 19mm T-15 Screws, Blade Kit, Control Knob, E-Clip, Fan Blade, Front Fan Cover Kit, Number of Batteries Included 0, Oscillation Angle 350 Degrees , Tilt Angle 210 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.