This item is Discontinued.

This item is Discontinued.
P-150N Freshen Aire 500 CFM 3 Speed Scented Mini Mighty Air Mover, Utility Fan, Dryer, Blower (Discontinued)
Specifications
Product Information
- MFR #
- P-150N
- Zoro #
- G7173019
- UPC #
- 848025000000
- Country of Origin
- China
Dimensions
- Length
- 10.7
- Height
- 13.3
- Width
- 12.4
- Cord Length
- 10 ft
- Depth (In.)
- 13.3 in
Details
- Item
- Scented Mini Air Mover/Ionizer,500 CFM
- Housing Material
- Injection Mold PP
- Voltage
- 115
- Max. Amps
- 1.5 A
- Max. Wattage
- 173
- Number of Speeds
- 3
- Standards
- ETL/CETL
- CFM @ Duct
- 500
- RPM
- 3
- Color
- Blue
- Material
- Injection Mold PP
- Primary Application
- Fan+Dryer+Blower+Ionizer
- Weight
- 9.05
Description
Fragrance, ionize, and circulate air in your pet business to provide customers with an enhanced experience during their visit with XPOWER's P-150N Freshen Aire! Now available with 3 Speeds that offer quieter operation, this powerful mini air mover produces a larger air volume than any air freshener on the market and actively fills an entire room within minutes. Featuring a patented refillable fragrance cartridge and negative ion generator, the P-150N allows your pet business to have a signature scent while also emulating the mood-elevating effects of nature to give the best impression to your clients. Weighing only 9 lbs., this lightweight air mover is portable and doubles as a surface drying tool; its compact size is ideal for drying tight areas such as crawl spaces and cabinets. The P-150N includes a 2 oz. fragranced bead sample. Additional scented bead refills from XPOWER (including Key Lime, Citrus Bliss, Fresh Breeze, and Lavender Vanilla) are sold separately.
- Dual-purpose utility air mover for improving your customer’s experience as well as ventilating or drying; Lavender Vanilla scent may assist in calming anxious pets
- Perfect for scent branding! Customers will associate unique fragrances with your business. Aside from XPOWER’s available scents, you may also use other manufacturer’s scented beads to offer unique scents for special occasions (e.g. Pumpkin for Thanksgiving)
- Features a mood-elevating negative ion generator and an easily fillable cartridge with scented beads refill
- The ideal solution to actively fill your space with fragrance quickly, more efficient than any existing air freshening method
- Option of Always-On setting or utilize the 3-hour Set-N-Forget timer for hands-free operation and shut-off
- Wide pattern of airflow- great for air circulation and drying wet surfaces
- Stackable up to 4 units high for easy storage and transportation
- Grab-N-Go handle and 20 ft. power cord with wrap-around cord design
- ETL/CETL safety certified and meets OSHA safety requirements