AirFilter, 24inD, 24inH, 12inW, MiniPleat
- Mfr # HEPA-300-WB
- Zoro # G101049332
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
For Use With
AP-2000
Actual Height
25
Width (In.)
12
Actual Width
14
Frame or Header Material
fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HEPA-300-WB
- Zoro #
- G101049332
- UPC #
- 848025053461
- Country of Origin
- China
Dimensions
- Actual Height
- 25
- Width (In.)
- 12
- Actual Width
- 14
- Height (In.)
- 24
- Length (In.)
- 24
- Actual Depth
- 24 in
- Nominal Height
- 24 in
- Nominal Depth
- 24 in
- Nominal Width
- 12 in
Description
Air Filter, Filter Type Mini Pleat, Performance Rating MERV 17, Actual Depth 24 in, Actual Height 24 in, Actual Width 12 in, Compatible Grainger Part Number Not Applicable, Compatible Manufacturer Model Number AP-2000, Number of Filters 1, Media Material Nylon, Filter Layer Type Nylon, Nominal Depth 24 in, Nominal Height 24 in, Nominal Width 12 in, Filters Down To 0.3 micron, Filters Out Allergens, Chemicals, Dander, Dust, Mold, Particles, Pollen, Smog, Soot, VOC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.