Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Airrow Pro Multipurpose Electric Air Duster, Black

  • Mfr # A-2-BLACK

  • Zoro # G7456908


product price: $57.20
/ea

Key Features

Length
6.75
Weight
2.3
Width
3.82
Features
Lightweight, Compact, PFC Free, Energy Saver, Nozzle Attachment, Durable
Height
7.22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-2-BLACK
Zoro #
G7456908
UPC #
848025039052
Country of Origin
China

Dimensions

Length
6.75
Width
3.82
Height
7.22

Details

Weight
2.3
Features
Lightweight, Compact, PFC Free, Energy Saver, Nozzle Attachment, Durable
Color
Black
Material
Injection Mold ABS
Voltage
120
Primary Application
Duster
Input Voltage
120 V AC
Number of Speed Settings
2
Product Type
Handy Air Blower
Package Type
Retail

Description

Airrow Pro Multipurpose Electric Air Dus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.