Axial Fan Adapter Kit for X-41ATR/X-42ATR & Ducting Hoses, 16 in Dia

  • Mfr # 16DHK

  • Zoro # G7172967


product price:  $33.95
/ea

Key Features

Material
Injection Mold ABS
Color
Black
Length
16
Height
2
Width
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16DHK
Zoro #
G7172967
UPC #
848025041338
Country of Origin
China

Dimensions

Length
16
Height
2
Width
16
Depth
2 in

Details

Item
Axial Fan Duct Hose Adapter Kit,16" Dia.
Material
Injection Mold ABS
Color
Black
Weight
1.19
Primary Application
Duct Hose Kit

Description

Axial Fan Duct Hose Adapter Kit,16 In. Dia.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.